Beli reel air hose di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Polyurethane (Mesh)
- Primary Hose Total Length (m): 1
- Working Pressure (MPa): 1.5
- Specification: Connection can be done with a commercially available coupler.
- TRUSCO Auto Air Reelatribut:
- Material: Main body:Plastic, Hose:Polyurethane (Mesh)
- Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
- Primary Hose Total Length (m): 1
- Secondary Hose Total Length (m): 12
- Width (mm): 158
- Depth (mm): 360
- Height (mm): 260
- Belkote Epoxy 2K Premier Sufaceratribut:
- Volume (L): 1
- Color: Grey
- Mixing Ratio: 4:1:3
- Sanding Time (hour): 3
- Drying Time (s): 2025-10-11 00:00:00
- Film Thickness (micron): 30
- Pot Life (hour): 5
- Surface Dry (minute): 15
- Liberty Garden Hose Reel & HangerDeskripsi:Metal wall-mount garden hose reels keep garden hoses off the ground. These hand-crank reels are manually-operated using a crank handle that is attached to the barrel of the reel. Also known as manual rewind reels, turning the handle causes the barrel to simultaneously turn retracting hose. These metal wall-mount hose reels hold garden hoses for gardening and landscaping.atribut:
- UNSPSC: 40142121
- Hose Reel Primary Application: Garden Hoses
- Includes Hose: No
- HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Hose Inside Diameter x Outside Diameter (mm): 6.5
- Usage Pressure (MPa): 1.5
- Takagi Water Hose Reel Tough (Selang Air / Selang Gulung Manual)atribut:
- Applicable Faucet Outer Diameter (mm): 14-18
- Applicable Hose Inner Diameter (mm): 12
- Applicable Hose Outer Diameter (mm): 16.5
- Body Color: Brown
- Color: Brown
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12x16.5
- Content Set: Faucet nipple x 1 (model number = XGZ0242) ; Side hose x 1 (model number = QR0034) ; Water nozzle x 1 (model number = QG558)
- Faucet Side Hose Length (m): 1.2
- Material: Hose = Vinyl chloride resin (with thread); Nozzle/faucet parts/frame = Polypropylene, polyacetal, ABS resin, vinyl chloride resin, EPDM, NBR, stainless steel, aluminum
- Type: Open type
- Working Pressure (MPa): 0.7
- HATAYA Automatic Winding Hose Reel Water MacDeskripsi:A self-winding reel for water that can easily wind up long hoses. A stopper that stops the hose at the required length is convenient. Because it is installed on the ceiling or wall, the workplace and floor are always clean and comfortable. Stand type convenient for installation. With a swing function of 40 degrees left and right.atribut:
- Dimensions (Width x Depth x Height) (mm): 181x476x440
- reeling Method: Automatic
- Hose Length (m): 1.5
- Caster: None
- Cover: Yes
- Applicable hose inner diameter x outer diameter (Φmm): 12x17
- Suitable Outer Diameter (Φmm): (Faucet) 15
- Connect Fitting (Primary): 3/8 (with 1m hose)
- Applicable hose Length/(m): 15
- Operating Pressure (MPa) : 0.7
- KRISBOW Selang Angin Gulung Otomatisatribut:
- Hose Material: Hybrid Polimer
- Hose Length (m): 15
- Working Pressure (psi): 200
- TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin)atribut:
- Depth (mm): 360
- Height (mm): 260
- Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
- Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
- Length (m): 9
- Width (mm): 158
- Working Pressure (MPa): 1.5
- Working Pressure (kgf/cm²): 15
- monotaro Hose Air Reel With Turntable (Selang Angin / Selang Gulung Manual)Deskripsi:The removal from the place away from the air source.atribut:
- Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
- Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
- Material (Hose): Polyurethane resin
- Maximum Pressure: 1.5
- Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
- TEKIRO Hose Air Reel (Selang Angin / Selang Gulung)Deskripsi:Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
- KRISBOW Air Hose Reel Hybrid Polymer (Selang Gulung Otomatis / Selang Angin)atribut:
- Hose Material: Hybrid Polimer
- Inner Diameter (mm): 8
- Outer Diameter (mm): 12
- Air Inlet / Outlet (inch): 1/4
- Working Pressure (psi): 200
- Outer Casing Material: Plastic
- TRUSCO Air Reel, Swing Coupler (Selang Angin / Selang Gulung Manual)atribut:
- Fluid: Air
- Hose Dimension (Overall Length) (m): 20
- Hose Length (m): Primary Side / 1
- Working Pressure (MPa): 1.5
- Operating Temperature Range (°C): -10 to 60
- TRUSCO Air Hose Reel (Selang Angin / Selang Gulung Otomatis)atribut:
- Material: Hose:Polyurethane (Braided)
- Total Hose Length (m): 10
- Width (mm): 300
- Depth (mm): 111
- Height (mm): 330
- Usage Pressure: 1.4MPa (14kgf/cm2)
- Specification: Ratchet Stopper, Automatic Thread Rewind, Reinforced Resin Coupler Design
- Accessories: Mounting Bracket Set, Primary-side Hose 1
- Chuhatsu Hanbai Air Hose ReelDeskripsi:The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.atribut:
- Working Pressure (MPa): 1.47
- Material: Hose: Polyurethane Drum: SPCC
- Dana Paint Cat Epoxy UpoxDeskripsi:Upox adalah cat dua komponen yang dibuat dari bahan epoxy, dengan daya lekat yang sangat baik. Upox dapat diaplikasikan di atas beton, baja, dan kayu, serta memberikan tampilan akhir yang mengkilap.atribut:
- Size (L): 0.9
- Belkote Clear Coat PU 2Katribut:
- Dust Free (minute): 20
- Film Thickness (micron): ~60-80
- Gloss Level (°): >95
- TRIENS Air Hose Reel (Easy Hose Replacement) (Selang Gulung Otomatis / Selang Angin)atribut:
- Material: Hose:Urethane
Daftar Harga reel air hose Terbaru October 2026
| NICHIDO Automatic Air Reel, Auto Air (Selang Gulung Otomatis / Selang Angin) | Rp1.399.900 |
| TRUSCO Auto Air Reel | Rp2.799.900 |
| Belkote Epoxy 2K Premier Sufacer | Rp159.900 |
| Liberty Garden Hose Reel & Hanger | Rp519.900 |
| HATAYA Air Hose Reel (Selang Angin / Selang Gulung Otomatis) | Rp2.899.900 |
| Takagi Water Hose Reel Tough (Selang Air / Selang Gulung Manual) | Rp1.599.900 |
| TRIENS Air Hose Reel (Selang Gulung Otomatis / Selang Angin) | Rp2.599.900 |
| HATAYA Automatic Winding Hose Reel Water Mac | Rp14.999.900 |
| KRISBOW Selang Angin Gulung Otomatis | Rp1.899.900 |
| TRUSCO Auto Air Reel (Selang Gulung Otomatis / Selang Angin) | Rp3.399.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/eqP102030530-2.jpg)



/7lP102023273-4.jpg)
/4mP111763166-1.jpg)
/P102005880-1.jpg)


/P101000894-1.jpg)
/7eP103178266-1.jpg)
/5gP103642196-5.jpg)
/a4P107069364-4.jpg)
/P101001968-1.jpg)
/dmP101504490-2.jpg)



/qaP101528946-2.jpg)
%20(Selang%20Gulung%20Otomatis%20%2F%20Selang%20Angin)/P102005873-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)